DESCRIPTION

  • 125 PSI WSP (Saturated Steam to 353° F)
  • 200 PSI WOG Non-Shock (-20° F to 150° F)
  • Back Seat Stop
  • Class 125 Flanges: ANSI B16.1
  • Design and testing: MSS SP-85
  • Face to Face Dimensions: ANSI B16.10
  • Flat Faced Flanges
  • Pressure/Temperature Rating: ANSI B16.1
  • Rising Stem OS&Y

FNW 125# Cast Iron Flanged Globe Valve

FNW661

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.1, ANSI B16.10
End Connection 1
Flanged
End Connection 2
Flanged
MSS Specifications
MSS SP-85
Material
Cast Iron
Maximum Pressure
125 WSP, 200 WOG
Valve Size
2-1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Globe Valves

Starting at
$460.65
EACH
  • QUANTITY