DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

125# Cast Iron Flanged Perforated .062 Wye Strainer

FNW558

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
End Connection 1
Flanged
Fitting Size 1
2 in
Length
8-87/100 in
MSS Specifications
MSS SP-25
Material
Cast Iron
Size
2 in