• Cart

DESCRIPTION

  • 200 WOG
  • Bronze body
  • Meets MSS SP-80
  • Resilient Disc
  • Rising stem

FNW 125# Sweat Bronze Globe Valve

FNW1232

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.18
ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM B-124, ASTM B-16, ASTM B-62
End Connection 1
Sweat
End Connection 2
Sweat
Handle Material
Cast Iron
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
5-3/25 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
200 WOG
Pressure Class
125#
Valve Body Style
Globe
Valve Disc Material
Brass
Valve Operator
Wheel Handle
Valve Size
1-1/4 in
Valve Stem
Rising Valve Stem
Valve Type
Globe Valves

Starting at
Call for Pricing
  • QUANTITY