DESCRIPTION

  • CF8M Seat is integral to body
  • Design per API 603
  • Face to Face Dimensions per ANSI B16.10
  • Flange Dimensions are ANSI B16.5
  • Investment cast body up to 8"
  • Pressure Tested per API 598
  • Pressure/Temperature rating per ANSI B16.34

FNW 300# Flanged Stainless Steel Check Valve

FNW472

Valve Size:

3 in

SPECIFICATIONS

ANSI Specifications
ANSI B16.10, ANSI B16.34, ANSI B16.5
API Specifications
API 594, API 598
ASTM Specifications
ASTM A-351
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Stainless Steel
Maximum Pressure
300 psi
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Seat Material
PTFE
Valve Size
3 in
Valve Type
Check Valves

Starting at
$1407.48
EACH
  • QUANTITY