FNW®

1/4 - 1/2 in. Blank Sleeve Wheel Handle for 410A and 411A Series Brass Body Ball Valves

Part #FNW410AWHTHBD

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement handle

Documents

Specifications

Brand Model Compatibility: 1/4 in - 1/2 in Figure 410A and 411A Ball Valves

Color Finish: White

Color Finish Category: Whites

Handle Material: Steel

Handle Type: Lever

Type: FNW410AWHTHBD