1/4 - 3/8 in. Valve Repair Kit Plastic

You last purchased this on
 
FNW®

1/4 - 3/8 in. Valve Repair Kit Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1/4 - 3/8 in. Valve Repair Kit Plastic

  • Fast #
  • Part #FNW220AMRKBC
  • Item #4131817
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
220AM
FM Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
Material:
Plastic, Stainless Steel
Material Type:
PTFE
NSF Certified:
No
Product Type:
Valve Repair Kit
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/4 in - 3/8 in
WaterSense Labeled:
No