1/4 in. Brass Threaded Angle Pigtail Syphon

You last purchased this on
 
FNW®

1/4 in. Brass Threaded Angle Pigtail Syphon

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1/4 in. Brass Threaded Angle Pigtail Syphon

  • Fast #
  • Part #FNWPTSABB
  • Item #4298209
  • Manufacturer Part #FNWPTSABB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Syphons should be filled with water or any other suitable separating liquid prior to installation
  • Pigtail syphons are used to protect pressure gauges from the effects of hot pressure media such as steam and also to reduce the effects of rapid pressure surges
  • Requires Certification

Specifications

ASTM:
ASTM A53
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
3-23/25 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MA Approved -:
No
Material:
Steel
Maximum Temperature:
750
Pressure - Maximum:
600 psi
Product Type:
Syphon, Angle
WaterSense Labeled:
No