1/4 in. Brass Threaded Straight Pigtail Syphon
1/4 in. Brass Threaded Straight Pigtail Syphon
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Syphons should be filled with water or any other suitable separating liquid prior to installation
- Pigtail syphons are used to protect pressure gauges from the effects of hot pressure media such as steam and also to reduce the effects of rapid pressure surges
Specifications
- ASTM:
- ASTM A53
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 5-22/25 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MA Approved -:
- No
- Material:
- Brass
- Maximum Temperature:
- 750
- Pressure - Maximum:
- 600 psi
- Product Type:
- Syphon, Straight
- WaterSense Labeled:
- No