1/4 in Carbon Steel Full Port FPT 150# Ball Valve
1/4 in Carbon Steel Full Port FPT 150# Ball Valve
Frequently Purchased Together
Product Details
- End Connections: Threaded
- Valve Length: 2.16981132075472 in.
- 1/4 in. carbon steel ball valve
- Adjustable packing
- Saturated steam 150 psi
- Vented stainless steel ball
- Recommended Application: Steam, water
- Valve Pressure Class: 2000#
- Manufactured silicone-free
- Investment cast body
Specifications
- ANSI:
- ANSI Z1157-2014e1
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-216
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- ISO:
- ISO 5211
- Length:
- 2-9/53 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - High:
- 2000
- Pressure Class:
- 150#
- Recommended Valve Application:
- Steam, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve