1/4 in. Valve Repair Kit Plastic
1/4 in. Valve Repair Kit Plastic
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1, ASME B16.34
- Brand Model Compatibility:
- 360A
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- ISO:
- ISO 5211
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Plastic, Stainless Steel
- Material Type:
- RTFE
- Maximum Temperature:
- 394
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Product Type:
- Valve Repair Kit
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 1/4 in
- WaterSense Labeled:
- No