FNW®
1/4 in. Steel Toggle Bolt Wing Only 25 Pack
Part #FNWTWZ14 | Item #7485901 | Manufacturer Part #FNWTWZ14
$15.78
per PACK
(Pricing is for 2-5/27 in)
Length:
Product Details
- Toggle only
- Made in China
Documents
Specifications
ASME Specifications: ASME B1.1
Diameter: 1/4 in
Length: 2-5/27 in
Material: Carbon Steel
Package Quantity: Pack of 25
Tool Type: Toggle Bolt