14 x 4-1/2 x 1/8 in. Rubber, Carbon Steel 150# Nut, Bolt and Gasket Kit
14 x 4-1/2 x 1/8 in. Rubber, Carbon Steel 150# Nut, Bolt and Gasket Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- For ANSI 150# Flanges
- Full face and ring style
- Lengths for joining two flanges
- Dimensions: ASME B16.5
- Durometer Hardness: Shore A ±5: 75
- Meets ASME B16.21 for 150# gaskets
- Manufactured From Styrene-Butadiene (SBR)
Specifications
- ASME:
- ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2, Class 2A
- ASTM:
- ASTM A-307, ASTM A-563, ASTM A307A Grade A
- Application:
- Residential
- Coating:
- Zinc Plated
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 1 in
- Fits Pipe Size:
- 14 in
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 14 in
- Fitting Sizes:
- 14 in
- Fitting Type:
- Flange Accessory Pack
- Length:
- 4-1/2 in
- MA Approved -:
- No
- Material:
- Rubber, Carbon Steel
- Maximum Temperature:
- 750
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 150#
- Strength Rating:
- 400
- Temperature Range:
- -20 to 170 Deg F
- Thickness:
- 0.125 in
- Tool Type:
- Full Face
- WaterSense Labeled:
- No