14 x 1/16 in. 150# Rubber Full Face Gasket in Red

You last purchased this on
 
FNW®

14 x 1/16 in. 150# Rubber Full Face Gasket in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

14 x 1/16 in. 150# Rubber Full Face Gasket in Red

  • Fast #
  • Part #FNWR1FFG11614
  • Item #2463973
  • Manufacturer Part #700814
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • This synthetic material was developed as an alternative to natural rubbers
  • The red rubber gaskets are recommended for service in cold and hot water, air, and some weak acids
  • Red rubber gaskets are manufactured from styrene-butadiene (SBR)
  • Finish smooth
  • Pressure class 150
  • Color red
  • It offers little resistance to ozone and to the majority of hydrocarbons
  • Requires Certification

Specifications

ASME:
ASME B16.21, ASME B16.5
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter - Inside 1:
14 in
Fitting Type:
Gasket
Flange Type:
Full Face
Material:
Rubber
Material Type:
Styrene Butadiene
Maximum Temperature:
170
Minimum Temperature:
-20
Pressure - Maximum:
200 psig
Thickness:
0.0625 in