14 x 1/8 in. Zinc Red Rubber Ring Flange Kit

Part #FNWNBGZ1RR814  |  Item #3802865  |  Manufacturer Part #148914

$87.46 EACH
(Pricing is for 14 in)

Diameter:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 150# full-face neoprene gasket with bolts and nuts
  • Bolts conform to ANSI/ASME B18.2.1 and ANSI/ASME B1.1
  • Low carbon steel: SAE J429 G2 (ASTM A307-Grade A)
  • Nuts conform to ANSI B18.2.2 and ASTM A563

Documents

Specifications

ASME Specifications: [ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2]

ASTM Specifications: [ASTM A-307, ASTM A-563]

Color Finish: Red

Color Finish Category: Reds

Diameter: 14 in

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Sizes: 14 in

Length: 14 in

Material: [Rubber, Carbon Steel]

Maximum Pressure: 200 psi

Maximum Temperature: 750

Pressure Class: 150#

Product Type: [Nut, Bolt, Gasket]

Strength Rating: 400

Thickness: 1/8 in

Type: Ring