DESCRIPTION

  • Available in Wafer (3" to 12") or Lug (3" to 24")
  • Bidirectional Bubble-tight Shut Off
  • Dead-end Service Rated to Full 285 PSI Pressure Differential in the Preferred Flow Direction
  • Double Off-Set Configuration with Conical Angled Disc
  • Easy access reverse packing gland (up to 12")
  • ISO top-works for manual or direct mount actuation (up to 12")
  • Stocked in Carbon by Stainless and All Stainless Steel Configurations
  • Suitable for Saturated Steam Service to 150 PSI
  • Vacuum rated to 29.91 inHg (0.3750 Torr)

FNW 150# Carbon Steel RTFE Lug High Performance Butterfly Valve Lever Operator

FNWHP1LCTL

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
ISO Specifications
ISO 5211
Material
Carbon Steel
Maximum Pressure
285 psi
Maximum Temperature
400
NSF Certified
No
Pressure Class
285#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
RTFE
Valve Size
3 in
Valve Type
Butterfly Valves
Width
6 in

Starting at
$1281.65
EACH
  • QUANTITY

DOCUMENTS