DESCRIPTION

  • Aluminum-bronze disc
  • Bubble tight seat
  • Cartridge seat
  • Designed for 125/150# flanges
  • Rated to 200 PSI
  • Stainless Steel stem
  • Wafer Style

FNW 200 psi Cast Iron Buna-N Wafer Butterfly Valve Gear Operator

FNW711BG

Valve Size:

SPECIFICATIONS

API Specifications
API 598, API 609A
ASTM Specifications
ASTM A-536, Grade 65-45-12
FM Approved
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
MSS Specifications
MSS SP-61, MSS SP-67
Material
Cast Iron, Ductile Iron
Maximum Pressure
200 psi
Maximum Temperature
194
NSF Certified
No
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Bronze
Valve Operator
Gear Operator Handle
Valve Seat Material
Buna-N
Valve Size
6 in
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS