• Cart

DESCRIPTION

  • CF8M Seat is integral to body
  • Design per API 603
  • Face to Face Dimensions per ANSI B16.10
  • Flange Dimensions are ANSI B16.5
  • Investment cast body up to 8"
  • Pressure Tested per API 598
  • Pressure/Temperature rating per ANSI B16.34

FNW Figure 452A 150# Flanged Stainless Steel Flanged Gate Valve

FNW452

Valve Size:

3 in

SPECIFICATIONS

ANSI Specifications
ANSI B16.10, ANSI B16.34, ANSI B16.5
API Specifications
API 598, API 603
ASTM Specifications
ASTM A-193-B8, ASTM A-194-8, ASTM A-351 CF8M, ASTM A-536, ASTM A-570
Collection
Figure 452A
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Length
11-1/10 in
Material
Stainless Steel
Material Type
316L
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Operator
Wheel Handle
Valve Size
3 in
Valve Type
Gate Valve
Width
9-21/25 in

Starting at
$2379.54
EACH
  • QUANTITY