DESCRIPTION

FNW 150# Flanged Stainless Steel Globe Valve

FNW461A

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.10, ANSI B16.34, ANSI B16.5
API Specifications
API 598, API 603
ASTM Specifications
ASTM A-193, ASTM A-276, ASTM A-351, ASTM A-536
End Connection 1
Flanged
End Connection 2
Flanged
Material
Stainless Steel
Material Type
316L
Maximum Pressure
150 psi
Pressure Class
150#
Valve Body Style
Globe
Valve Operator
Wheel Handle
Valve Size
2 in
Valve Type
Globe Valves

Starting at
$596.04
EACH
  • QUANTITY

DOCUMENTS