• Cart

DESCRIPTION

FNW 150 psi 3-Piece Stainless Steel Threaded Full Port Ball Valve

FNW360A

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.34
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
ISO Specifications
ISO 5211
Length
2-14/25 in
MSS Specifications
MSS SP-110
Material
Cast Iron
Maximum Pressure
150 psi
Maximum Temperature
394
Pressure Class
1000#
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RTFE
Valve Size
1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$54.9
EACH
  • QUANTITY

DOCUMENTS