DESCRIPTION

  • ANSI B16.5 150# Flanges
  • All stainless steel construction
  • Full Port
  • L-Port 90° Flow Path (Fig. 633)
  • RTFE Seats
  • Single-piece stem and ball
  • T-port 90° and 180° flow path (fig. 634)
  • Top Entry Body Design
  • Trunnion Mounted

FNW 150# Flanged Stainless Steel Full Port Ball Valve

FNW634

Valve Size:

3 in

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASTM Specifications
ASTM A-351
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
NSF Certified
No
UL Listed
No
Valve Body Style
Top entry
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RTFE
Valve Size
3 in
Valve Type
Ball Valves

Starting at
$2940.88
EACH
  • QUANTITY