DESCRIPTION

  • Available with output torques ranging from 44 to 36,269 in-lbs depending on air supply pressure and/or spring sets
  • Body is a single piece extruded aluminum housing with anodized hard coat exterior finished to 45-50 microns
  • Double acting and spring return actuators utilize the same end caps, allowing quick conversion by adding or removing springs as needed
  • Each size actuator comes standard with two travel stops for +/- 5° of open and close travel adjustment at nominal positions of 0° and 90°
  • End caps are die Cast Aluminum with Polyester powder coating
  • High visibility position indicator with snap on marks is easily converted to indicate 3 way positions or can be removed for other accessories
  • Nickel plated bodies also come with nickel plated end cap
  • Piston guide, constructed from POM materials, are designed with a large contact area and long life
  • Pistons are constructed of die cast aluminum and designed for strength and generous rack engagement
  • The material offers low friction for self lubrication

FNW 150 psi Aluminum Spring Return Actuator

FNWRP160ASR

Actuator Type:

SPECIFICATIONS

Actuator Type
Pneumatic
Material
Aluminum
Maximum Pressure
150 psi
Maximum Temperature
185

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS