DESCRIPTION

  • Designed for 125/150 lbs flanges
  • Heavy-duty Square Groove Boot Seat
  • Locating Flange Holes on All Wafer Models (Fig 761)
  • Lug bodies for dead-end service rated to 75 psi without downstream flange
  • Rated to 150 PSI
  • Shell tested to 150% and seat tested to 110% of maximum working pressure
  • Split Body for Easy Maintenance
  • Two Layer Epoxy/Polyurethane Body Coating
  • Vacuum Rated to 29.92 inHg (0.00075 Torr)

FNW 150 psi Cast Iron TFE Wafer Butterfly Valve Gear Operator

FNW761TG

Valve Size:

SPECIFICATIONS

FM Approved
No
ISO Specifications
ISO 5211
IsAcceptableImage
Material
Cast Iron
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Seat Material
Teflon
Valve Size
10 in

Starting at
$2852.61
EACH
  • QUANTITY

DOCUMENTS