• Cart

DESCRIPTION

FNW 150# Stainless Steel Flanged Check Valve

FNW471A

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.10, ANSI B16.34, ANSI B16.5
API Specifications
API 594, API 598
ASTM Specifications
ASTM A-351-CF8M
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
7-99/100 in
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Seat Material
CF8M, Stainless Steel
Valve Size
2 in
Valve Type
Check Valves

Starting at
$620.86
EACH
  • QUANTITY

DOCUMENTS