DESCRIPTION

FNW 150# Stainless Steel Flanged Gate Valve

FNW451A

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.10, ANSI B16.34, ANSI B16.5
API Specifications
API 598, API 603
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-193-B8, ASTM A-194-8, ASTM A-351-CF8M, ASTM A-536, ASTM A-570
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Length
7-19/50 in
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Operator
Wheel Handle
Valve Seat Material
Stainless Steel
Valve Size
2-1/2 in
Valve Type
Gate Valves
Width
7-87/100 in

Starting at
$637.28
EACH
  • QUANTITY

DOCUMENTS