DESCRIPTION

FNW 150# Stud/Nuts Flange Kit

FNWB7K1P

Diameter:

SPECIFICATIONS

ASME Specifications
ASME B1.1, ASME B18.2.2
ASTM Specifications
ASTM A-193, ASTM A-194
Color Finish
Black
Diameter
4 in
Grade
B7
Length
3-3/4 in
Material
Carbon Steel
Pressure Class
150#
Thread Length
3.0

Starting at
$29.78
EACH
  • QUANTITY

DOCUMENTS