DESCRIPTION

  • Lengths for joining two flanges

FNW 150# Zinc Ring Flange Packing

FNWNBGZ1RR8

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 6 in

    FNWNBGZ1RR8U 

    $36.04
    $27.94
    Call for Pricing Call us for price $36.04 $27.94
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASME Specifications
ASME B18.2.1
Fitting Size 1
6 in
Fitting Size 2
6 in
Flange Type
Ring Type Joint
Material
Stainless Steel
Size
6 in