16 in. Cast Iron Gear Operator with Hand Wheel

You last purchased this on
 
FNW®

16 in. Cast Iron Gear Operator with Hand Wheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

16 in. Cast Iron Gear Operator with Hand Wheel

  • Fast #
  • Part #FNWG73116
  • Item #2056916
  • Manufacturer Part #G731
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Adjustable open and close stops
  • Ductile Iron Gear
  • ISO 5211 Mounting Pad Configuration
  • The ISO standard configuration also allows mounting the G731 to valves of other manufacturers
  • The G731 worm gear operator is designed for use on FNW series 71X and 73X butterfly valves
  • The ISO pads match the FNW valves per size for direct mounting
  • Nickel Plated Shaft
  • Cast Iron Case
  • Requires Certification

Specifications

ASTM:
ASTM A-126, ASTM A-536
Brand Model Compatibility:
Figure G731
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Handle Material:
Cast Iron
Handle Type:
Hand Wheel
ISO:
ISO 5211
Number of Handles:
Single Handle
UL Listed:
No
Valve Size:
16 in