16 in. 4600 lb. Epoxy Plated Clevis Hanger in Zinc
Figure 7005E 16 in. 4600 lb. Epoxy Plated Clevis Hanger in Zinc
Frequently Purchased Together
Product Details
- Epoxy plated finish
- Meets MSS SP-58
- Standard duty
- UL/FM approved - sizes 2 1/2" to 8"
- Meets federal spec WW-H-171
Specifications
- ASTM:
- ASTM A-240
- Adjustable:
- Yes
- Application:
- Standard Duty
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 203
- Coating:
- Epoxy Plated
- Collection:
- Figure 7005E
- FM Approved:
- No
- Fits Pipe Size:
- 16 in
- Height:
- 23-1/2 in
- MA Approved -:
- No
- MSS:
- MSS SP-58 Type 1
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 1 in
- UL Listed:
- UL 203
- WaterSense Labeled:
- No
- Weight:
- 23.84 lb
- Work Load Limit:
- 4600 lb