16 x 4-1/2 in. 150# Zinc Plated SBR and Carbon Steel Full Face Flange Package
Figure NBG 16 x 4-1/2 in. 150# Zinc Plated SBR and Carbon Steel Full Face Flange Package
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- For ANSI 150# Flanges
- Full face and ring style
- Lengths for joining two flanges
- Dimensions: ASME B16.5
- Durometer Hardness: Shore A ±5: 75
- Meets ASME B16.21 for 150# gaskets
- Manufactured From Styrene-Butadiene (SBR)
Specifications
- ANSI:
- ANSI B18.2.2
- ASME:
- ASME B16.21, ASME B16.5, ASME B18.2.1, ASME B18.2.2
- ASTM:
- ASTM A-307A Grade A
- Clean Bagged:
- No
- Coating:
- Zinc Plated
- Collection:
- Figure NBG
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 1 in
- Fits Pipe Size:
- 16 in
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Length:
- 4-1/2 in
- MA Approved -:
- No
- Material:
- Carbon Steel, Rubber
- Material Type:
- SBR
- Maximum Temperature:
- 170
- Minimum Temperature:
- -20
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 150#
- Product Type:
- Flange Package
- Size:
- 1 in - 8 in
- Strength Rating:
- 400
- Thickness:
- 0.125 in
- Tool Type:
- Full Face
- WaterSense Labeled:
- No