16 x 21-1/4 in. 150 psi 304L Stainless Steel Package Gland Follower Knife Gate Valve

Part #FNW6800PG16  |  Item #5051998  |  Manufacturer Part #6800PG16

$2,871.84 EACH
(Pricing is for 16 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI B16.5

ASME Specifications: ASME B16.34

ASTM Specifications: ASTM A-351

Brand Model Compatibility: 6800 Knife Gate Valve

Handle Type: Wheel

MSS Specifications: MSS SP-81

Material: Stainless Steel

Material Type: 304 SS

Maximum Pressure: 150 psi

Product Type: Packing Gland

Recommended Valve Application: [Chemical, Petroleum]

Valve Operator: Wheel Handle

Valve Seat Material: Buna-N

Valve Size: 16 in

Valve Stem: Rising

Valve Type: Knife Gate Valve

WaterSense Labeled: No