160 psi Liquid Filler Pressure Gauge

You last purchased this on
 
FNW®

Figure LFG 160 psi Liquid Filler Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure LFG 160 psi Liquid Filler Pressure Gauge

  • Fast #
  • Part #FNWLFG0160L
  • Item #3862376
  • Manufacturer Part #FNWLFG0160L
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • +/- 1.5% of full scale accuracy
  • Phosphor bronze C-Shaped bourdon tube
  • Dual scale (psi/kpa)
  • Buna N socket gasket and fill plug
  • Tin/copper alloy welding
  • Polycarbonate lens
  • Black and red markings
  • Black anodized aluminum pointer
  • IP65 enclosure rating
  • Silicone gasket at lens
  • Requires Certification

Specifications

Application:
Compressors, Pumps
CE Approved:
No
Collection:
Figure LFG
Color Finish Name:
White
Depth:
1-7/25 in
Diameter:
2-1/2 in
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Aluminum, Brass, Copper Alloy, Plastic, Rubber, Stainless Steel
Material Type:
304, Buna-N, Polycarbonate
NSF Certified:
No
Pressure - High:
160
Pressure - Low:
0
Smart Home Enabled:
No
Temperature Range:
-4 to 150 Deg F
UL Listed:
No