16B-200 1-1/2 in. Stainless Steel NPT Check Valve

Part #FNW16B200J  |  Item #1227230  |  Manufacturer Part #16B-200

$313.15 EACH
(Pricing is for 1-1/2 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 200 WOG
  • Temperature: -4° F to 356° F
  • Investment cast components
  • Stainless steel body and trim
  • Solid One-Piece Disc
  • Threaded NPT Ends
  • Pressure Test: API 598
  • Material: ASTM/ASME B16.34
  • Connections: ANSI B1.20.1 (NPT)

Specifications

ASTM Specifications: ASTM B-16.34

Collection: 16B-200

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

IAPMO Listed: No

Material: Stainless Steel

Maximum Pressure: 200 psi

Maximum Temperature: 356

NSF Certified: No

Pressure Class: 200#

Type: FNW16B200J

UL Listed: No

Valve Body Style: 1 piece

Valve Disc Material: Stainless Steel

Valve Size: 1-1/2 in

Valve Type: Check Valve