1-1/4 in. 316L Stainless Steel NPT Rising Valve Stem Globe Valve
17B-200 1-1/4 in. 316L Stainless Steel NPT Rising Valve Stem Globe Valve
Frequently Purchased Together
Product Details
- Adjustable packing
- Conical seat design
- Inside screw
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 14-2016
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351
- Collection:
- 17B-200
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Die Cast Aluminum
- Handle Type:
- Hand Wheel
- Length:
- 3-15/79 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 356
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Conical
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve
- WaterSense Labeled:
- No