18 x 7-5/8 x 6 in. Hot dipped galvanized Strut Post Base

You last purchased this on
 
FNW®

18 x 7-5/8 x 6 in. Hot dipped galvanized Strut Post Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

18 x 7-5/8 x 6 in. Hot dipped galvanized Strut Post Base

  • Fast #
  • Part #FNW7855B50HD1800
  • Item #7948665
  • Manufacturer Part #PB5 0618HD
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-123, ASTM A-153
Coating:
Hot Dipped Galvanized
FM Approved:
No
Gauge (metal):
12 ga
Height:
6 in
Length:
18 in
MA Approved -:
No
Product Type:
Bracket
Schedule Class:
Standard
UL Listed:
No
WaterSense Labeled:
No
Weight:
4.95 lb
Width:
7-5/8 in