FNW®

18 in. IPS Ductile Iron Stub End Full Body Flange

Part #FNW72G18  |  Item #4823952

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Material conforms to ASTM A536 grade 65-45-12
  • Hardness ISO 1083

Documents

Specifications

ASTM Specifications: [ASTM A-123, ASTM A-536]

Clean Bagged: No

Coating: Galvanized

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 18 in

Fitting Size 2: 18 in

Fitting Sizes: 18 in

Flange Type: Backup

ISO Specifications: ISO 1083

Material: Ductile Iron

NSF Certified: No

Pressure Class: 150#

UL Listed: No