18 in. RTFE Seat and O-Ring Repair Kit

You last purchased this on
 
FNW®

18 in. RTFE Seat and O-Ring Repair Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

18 in. RTFE Seat and O-Ring Repair Kit

  • Fast #
  • Part #FNW2000RKT18
  • Item #1772713
  • Manufacturer Part #149510
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Behind each seat ring is a hefty EPDM o-ring
  • Dual rings insure shut-off in both directions
  • Made of RTFE, the seat rings are secured in place by an integral locator lip around its circumference, fitted into the valve body
  • This o-ring not only provides sealing, but also maintains pressure behind the seat ring, ensuring a tight shut-off
  • Requires Certification

Specifications

Application:
Commercial
CARB OTC LEED Compliant:
No
Diameter - Inside 1:
18 in
Faucet Part Type:
Seat
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
RTFE, EPDM
WaterSense Labeled:
No