18 in. Zinc Plated Carbon Steel Strut Bracket
18 in. Zinc Plated Carbon Steel Strut Bracket
Frequently Purchased Together
Product Details
- 1-5/8 in channel 2-HL
- Single channel
Specifications
- CARB OTC LEED Compliant:
- Yes
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- FM Approved:
- No
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Origin:
- Domestic
- Product Type:
- Strut Bracket
- Thickness:
- 1/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-5/8 in
- Work Load Limit:
- 500 lb