
FNW®
18 in. Valve Repair Kit
Part #FNWHPRKT18 | Item #7102461 | Manufacturer Part #FNWHPRKT18
$5,169.32
EACH
(Pricing is for 18 in)
Valve Size:
Product Details
Documents
Specifications
Brand Model Compatibility: HP Butterfly Valve
FM Approved: No
IAPMO Listed: No
NSF Certified: No
Product Type: Valve Repair Kit
Type: FNWHPRKT18
UL Listed: No
Valve Body Material: Stainless Steel
Valve Disc Material: Stainless Steel
Valve Operator: Wheel Handle
Valve Seat Material: RTFE
Valve Size: 18 in