• Cartridge style seat permits easy change without special tools
  • Designed for 125/150 lbs flanges
  • High strength two-piece stem eliminates taper pins and disc screws from flow path
  • Lug bodies for dead-end service rated at 150 psi (2"-12"), 100 psi (14"-24")
  • Molded O-ring eliminates the need for flange gaskets. Pressed collar style angle face rings (typically sizes 2" to 6") are not recommended due to the large radius of the inner diameter
  • Mounting pad with square shaft permits direct mount actuation that reduces hysteresis and cost (2" - 12")
  • Rated to 200 psi (2"-12"), 150 psi (14"-24")
  • Secured stem retainer plate for blowout-proof protection and also allows operator removal with valve in line
  • Shell tested to 150% and seat tested to 110% of maximum working pressure
  • Standard stainless steel disc and stem offer superior strength and chemical resistance

FNW 188 psi Ductile Iron Lug Gear Operator Butterfly Valve


Valve Size:


ISO Specifications
ISO 5211
MSS Specifications
MSS SP-61, MSS SP-67
Ductile Iron
Maximum Pressure
188 psi
Valve Body Style
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator
Valve Seat Material
Valve Size
24 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing