2-1/2 in Cast Iron Full Port FPT 1000# Ball Valve
2-1/2 in Cast Iron Full Port FPT 1000# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- 2-1/2 in. stainless steel ball valve
- End Connections: Threaded
- Valve Length: 6.38 in.
- Maximum Temperature: 392 degrees (F)
- Valve Pressure Class: 1000#
- Recommended Application: Water, oil, gas
- Saturated steam 150 psi
- Blowoutproof stem design
- Investment cast body
- Manufactured silicone-free
Recommended Accessories
Specifications
- ANSI:
- ANSI Z1157-2014e1
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-351
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- ISO:
- ISO 5211
- Length:
- 6-19/50 in
- MSS:
- MSS SP-110
- Material:
- Cast Iron
- Maximum Temperature:
- 392
- Minimum Temperature:
- -4
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Gas, Oil, Steam, Potable Water
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve