2-1/2 in. 304 Stainless Steel Hex Union Nut
2-1/2 in. 304 Stainless Steel Hex Union Nut
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Sanitary
- Diameter - Inside 1:
- 2-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Hex Nut, Union
- Size:
- 2-1/2 in