2-1/2 in. Teflon Clamp Gasket
2-1/2 in. Teflon Clamp Gasket
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- FDA Approved
Documents
Specifications
- Color Finish Name:
- White
- Diameter - Inside 1:
- 2-41/100 in
- Diameter - Outside:
- 3 in
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Gasket
- Material:
- Plastic
- Material Type:
- Teflon
- Origin:
- Global
- Temperature Range:
- -100 to 450 Deg F
- Weight:
- 0.024 lb