This product requires certification to purchase.

2-1/2 in. Threaded 150# 316 SP114 Stainless Steel Square Head Plug

FNW®

2-1/2 in. Threaded 150# 316 SP114 Stainless Steel Square Head Plug

  • Fast #
  • Part #IS6CTSPSP114L
  • Item #1289483
  • Manufacturer Part #M617-40
5 out of 5 Customer Rating
Brand image
FNW®

2-1/2 in. Threaded 150# 316 SP114 Stainless Steel Square Head Plug

  • Fast #
  • Part #IS6CTSPSP114L
  • Item #1289483
  • Manufacturer Part #M617-40
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Fitting Type
Plug
Head Style
Square
Material
Stainless Steel
Material Type
316, CF8M
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM A-351 Grade CF8M
Origin
Global
UPC
671404106164