2-1/2 - 3 in. Locking Handle Kit for 200A or 310A Ball Valve
2-1/2 - 3 in. Locking Handle Kit for 200A or 310A Ball Valve
Frequently Purchased Together
Product Details
- Locking handle kit
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- Figure 310A
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Length:
- 9-23/25 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Number of Handles:
- Single Handle
- Valve Operator:
- Lever Handle
- Valve Size:
- 2-1/2 in - 3 in
- WaterSense Labeled:
- No