2-1/2 in. Adjustable Long Drop Clevis Hanger in Black
2-1/2 in. Adjustable Long Drop Clevis Hanger in Black
Frequently Purchased Together
Product Details
- Malleable iron
- Meets MSS SP-58
- Light duty
- UL approved
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 203
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 5-9/53 in
- MA Approved -:
- No
- MSS:
- MSS SP-58
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 1/2 in
- Type:
- FNW7006P0250
- UL Listed:
- UL 203
- WaterSense Labeled:
- No
- Work Load Limit:
- 350 lb