2-1/2 in Brass Full Port Sweat 600# Ball Valve

You last purchased this on
 
FNW®

Figure X416 2-1/2 in Brass Full Port Sweat 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure X416 2-1/2 in Brass Full Port Sweat 600# Ball Valve

  • Fast #
  • Part #FNWX416L
  • Item #4481022
  • Manufacturer Part #FNWX416L
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • End Connections: SWT
  • Valve Length: 6.14 in.
  • 2-1/2 in. brass ball valve
  • Full port valve opening
  • NSF 372, NSF 61G
  • ANSI B16.18
  • Recommended Application: Water, steam, gas, oil
  • Valve Pressure Class: 600#
  • 100% Electronically Tested in Open & Closed Position at 80 PSI
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI B16.18, ANSI 61, ANSI 372
Clean Bagged:
No
Collection:
Figure X416
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Steel
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/7 in
MA Approved -:
Yes
MSS:
MSS SP-110
Material:
Brass
NSF:
NSF 61G, NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
150, 600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Steam, Potable Water
UL Listed:
Yes
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
6.89 lb