2-1/2 in. Bugle Head Drywall Screw 100 Pack

You last purchased this on
 
FNW®

2-1/2 in. Bugle Head Drywall Screw 100 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

2-1/2 in. Bugle Head Drywall Screw 100 Pack

  • Fast #
  • Part #FNWDWSFB8212
  • Item #7485888
  • Manufacturer Part #FNWDWSFB8212
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Made in China
  • Dimensions to ASME B18.6.1
  • Sharp point
  • Conforms to ASTM C1002
  • Bugle Head
  • Requires Certification

Specifications

ASME:
ASME B18.6.1
ASTM:
ASTM C-1002
Application:
Drywall
Color Finish Category:
Blacks
Color Finish Name:
Black Phosphate
Drive Type:
Phillips
Length:
2-1/2 in
MA Approved -:
No
Material:
Low Carbon Steel
Origin:
Global
Package Quantity:
Pack of 100
Screw Head:
Bugle Head
WaterSense Labeled:
No