2-1/2 in. Camlock 316 and CF8M Stainless Steel Dust Cap

Part #FNWCGDCSSL  |  Item #7241580  |  Manufacturer Part #FNWCGDCSSL

$84.83 EACH
(Pricing is for 2-1/2 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #FNWCGDCSSF | Item #7241583 | Mfr. Part #FNWCGDCSSF

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.37 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #FNWCGDCSSL | Item #7241580 | Mfr. Part #FNWCGDCSSL

    Call for Pricing
    Call for Pricing
    Call us for price
    $84.83 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Buna-N Gasket
  • 304 stainless-steel arm
  • Stainless-steel pin/pull-ring
  • Steel plated safety-pin

Documents

Specifications

Clean Bagged: No

End Connection 1: Camlock

End Connections: Camlock

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

IAPMO Listed: No

Material: Stainless Steel

Material Type: [316, CF8M]

NSF Certified: No

UL Listed: No