2-1/2 in. Camlock A356-T6 Aluminum Dust Cap

Part #FNWCGDCALL  |  Item #7241787  |  Manufacturer Part #FNWCGDCALL

$23.99 EACH
(Pricing is for 2-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #FNWCGDCALF | Item #7241791 | Mfr. Part #FNWCGDCALF

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.84 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #FNWCGDCALL | Item #7241787 | Mfr. Part #FNWCGDCALL

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.99 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #FNWCGDCALS | Item #7241780 | Mfr. Part #FNWCGDCALS

    Call for Pricing
    Call for Pricing
    Call us for price
    $71.74 /EACH

    Added to your cart. View Cart

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Buna-N Gasket
  • Brass arm
  • Steel plated pin/pull-ring/safety-pin

Documents

Specifications

End Connection 1: Camlock

End Connections: Camlock

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Dust Cap

Length: 2-4/5 in

Material: Aluminum

Material Type: A356-T6

Maximum Pressure: 150 psi

Type: Cap