5/8 in.-11 x 1.75 in. Zinc Plated Carbon Steel Bolt Pack

You last purchased this on
 
FNW®

Figure LBB 5/8 in.-11 x 1.75 in. Zinc Plated Carbon Steel Bolt Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure LBB 5/8 in.-11 x 1.75 in. Zinc Plated Carbon Steel Bolt Pack

  • Fast #
  • Part #FNWLBBZ1L
  • Item #1718113
  • Manufacturer Part #149646
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bolt Quantities for Two Flanges
  • Carbon steel material
  • 150# Flanges Only
  • Tensile: 60 KSI Minimum
  • Material: ASTM A307 Grade A
  • Dimensions: ASME B18.2.1
  • Sizes 2" to 12"
  • Zinc plated
  • Elongation: 18% Minimum
  • Requires Certification

Specifications

ASME:
ASME B18.2.1
ASTM:
ASTM A-307A Grade A
Coating:
Zinc Plated
Collection:
Figure LBB
Diameter:
5/8 in
Grade:
A
Length:
1-3/4 in
MA Approved -:
No
Material:
Carbon Steel
Pressure Class:
150#
Product Type:
Bolt Pack
Screw Head:
Lug
Size:
5/8 in-11
Strength Rating:
60
Thread Length:
1.75
WaterSense Labeled:
No